MDA4 - 4A 250V TD Ceramic Fuse

Cooper Bussmann North America

  • $5.11 (Each)
  • $5.11 (Each)

  • $25.55 (Per 5)
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
MDA4
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDA-4
Description
4A 250V TD Ceramic Fuse
4A 250V 3AB - 1/4" X 1-1/4" Ceramic, Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712723015 / 00051712723015
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.11 (Each)
Carton
$25.55 (Per 5)
Resources
Images
 
 
MDA4 - Small Image
 
MDA4 - Large Image
Brochures
 
 
MDA4 - Brochure
Other Links
 
 
MDA4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 VAC
amperage rating
4 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Long Description
4A 250V 3AB - 1/4" x 1-1/4" Ceramic, Time Delay Fuse
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Ceramic Tube, Nickel Plated Brass Endcap
Description
4A 250V TD CERAMIC FUSE
Product Type
Buss Small Dimension Fuse Slow Blow
extra long description
EFSE MDA-4 BUSS SMALL DIMENSION FUS
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
MDA-4
GTIN
00051712723015
UPC
051712723015
Taxonomies, Classifications, and Categories
Type
Electronic, Time Delay
Category Description
GLASS FUSES (and ceramic)
Availability
Status
Inactive
Packaging
Weight per each
0.006
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MDA4.
Jump To:

Similar Items

Similar items are close alternatives to MDA4, though they may not be 100% alike.

Buss Small Dimension Fuse Slow Blow
  • Our Part #: MDA4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MDA-4
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($20.90) ·
MDA4 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat