LPSRK80SP - 80A 600V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $183.83 (Each)
  • $183.83 (Each)

  • $919.15 (Per 5)

Availability: Currently Out Of Stock
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
LPSRK80SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-80SP
Description
80A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 80 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548434 / 00051712548434
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.83 (Each)
Carton
$919.15 (Per 5)
Resources
Images
 
 
LPSRK80SP - Small Image
 
LPSRK80SP - Large Image
 
LPSRK80SP - Large Image
 
LPSRK80SP - Large Image
 
LPSRK80SP - Large Image
 
LPSRK80SP - Video
Attachments
 
 
LPSRK80SP - Specification Sheet
Tech Bulletins
 
 
LPSRK80SP - Tech Bulletin
Other Links
 
 
LPSRK80SP - Other
 
LPSRK80SP - Other
 
LPSRK80SP - Other
 
LPSRK80SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
amperage rating
80
connection
Blade End X Blade End
Dimensions and Weight
Size
1.11 In Diameter X 7.88 In Length
Descriptions
Product Type
Low-Peak Dual Element
Description
80A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
extra long description
BUSS LPS-RK-80SP LOW-PEAK DUAL ELEM
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 80 A, non-indicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Special Features
Electrically Isolated End Cap
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
7.8800 IN X 1.1100 IN X 1.1100 IN
Fuse Class
Class RK1
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-80SP
GTIN
00051712548434
UPC
051712548434
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.41
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK80SP.
Jump To:

Cross Referenced

These items are similar to LPSRK80SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-80SP Eaton Bussmann 00051712548434
LLSRK-80 SSAC 00079458350807
A6D80R Mersen 00782001992095

* All prices subject to change.

Begin Live Chat