LPSRK200SP - 200A 600V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $357.37 (Each)
  • $357.37 (Each)
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
LPSRK200SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-200SP
Description
200A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series LPS-RK Fuse, Low-Peak Fuse, 200 A, Dual, Class RK1, Non-Indicating, Blade End X Blade End, Time Delay, Current-Limiting, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 1, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548502 / 00051712548502
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.37 (Each)
Resources
Attachments
 
 
LPSRK200SP - Specification Sheet
Images
 
 
LPSRK200SP - Small Image
 
LPSRK200SP - Large Image
 
LPSRK200SP - Large Image
 
LPSRK200SP - Large Image
 
LPSRK200SP - Large Image
 
LPSRK200SP - Video
Other Links
 
 
LPSRK200SP - Other
 
LPSRK200SP - Other
 
LPSRK200SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
amperage rating
200 A
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End X Blade End
Dimensions and Weight
Size
1.61 In Diameter X 9.63 In Length
Descriptions
Product Type
Low-Peak Dual Element
Description
200A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPS-RK-200SP LOW-PEAK DUAL ELE
Special Features
Electrically Isolated End Cap
Long Description
Eaton Bussmann series LPS-RK fuse, Low-peak fuse, 200 A, Dual, Class RK1, Non-indicating, Blade end x blade end, Time delay,Current-limiting, 100 kAIC at 300 Vdc,300 kAIC at 600 V, Standard, 1, 600 V, 300 Vdc
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
9.6300 IN X 1.6100 IN X 1.6100 IN
class
Class RK1
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-200SP
GTIN
00051712548502
UPC
051712548502
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK200SP.
Jump To:

Similar Items

Similar items are close alternatives to LPSRK200SP, though they may not be 100% alike.

Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, ...
  • Our Part #: LESRK200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LESRK200
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($355.35) ·
LESRK200 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$355.35

Each

QTY:
Each
Add
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 200A Blade Smartspot® Amp-Trap...
  • Our Part #: A6D200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A6D200R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($180.99) ·
A6D200R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$180.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LPSRK200SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-200SP Eaton Bussmann 00051712548502
LLSRK-200 SSAC 00079458350883
LLSRK.200 SSAC 00079458350180
A6D200R Mersen 00782001992187

* All prices subject to change.

Begin Live Chat