KLU1200 - TD Class L Fuse

Eaton

  • $2161.78 (Each)
  • $2,161.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
KLU1200
Manufacturer
Eaton
Manufacturer's Part Number
KLU-1200
Description
TD Class L Fuse
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 1200 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
Slang Terms

Categories
Distribution Fuses - Current Limiting
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712135078 / 00051712135078
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,161.78 (Each)
Resources
Images
 
 
KLU1200 - Small Image
 
KLU1200 - Large Image
 
KLU1200 - Large Image
 
KLU1200 - Large Image
 
KLU1200 - Large Image
 
KLU1200 - Video
Attachments
 
 
KLU1200 - Specification Sheet
Tech Bulletins
 
 
KLU1200 - Tech Bulletin
Other Links
 
 
KLU1200 - Other
 
KLU1200 - Other
 
KLU1200 - Other
Features
amperage rating
1200
interrupt rating
200 kAIC at 600 Vac
Voltage Rating
600 V
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
2.50 In Diameter X 10.75 In Length
Descriptions
extra long description
BUSS KLU-1200 LIMITRON TIME DELAY F
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Description
TD CLASS L FUSE
Product Type
Limitron Time Delay Fuse
Long Description
Eaton Bussmann Series Class L fuse, KLU, fast-acting, current limiting fuse, 1200 A, bladable fuse, interrupting rating of 200 kA, 600 Vac
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
10.7500 IN X 2.5000 IN X 2.5000 IN
Response Time
5 sec at 500%
Fuse Class
Class L
Manufacturer Information
Manufacturers Part Number
KLU-1200
Brand
Eaton
GTIN
00051712135078
UPC
051712135078
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Mounting
Bolt-on
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of KLU1200.
Jump To:

Cross Referenced

These items are similar to KLU1200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KLU-1200 Eaton Bussmann 00051712135078
KLLU-1200 SSAC 00079458271065
A4BY1200 Mersen 00782001939168

* All prices subject to change.

false