JM600303CR - 30A 600V 3P Class J Fuse Block Lug

Eaton

  • $221.14 (Each)
  • $221.14 (Each)

  • $884.56 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
JM600303CR
Manufacturer
Eaton
Manufacturer's Part Number
JM60030-3CR
Description
30A 600V 3P Class J Fuse Block Lug
Eaton Bussmann Series JM Modular Fuse Block, CR, 0-30 A, Three-Pole, Class J, 200 Ka, Box Lug, 200 Kaic, 600 V
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712514651 / 00051712514651
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.14 (Each)
Standard Packaging
$884.56 (Per 4)
Resources
Images
 
 
JM600303CR - Small Image
 
JM600303CR - Large Image
 
JM600303CR - Large Image
 
JM600303CR - Large Image
 
JM600303CR - Video
Attachments
 
 
JM600303CR - Specification Sheet
Other Links
 
 
JM600303CR - Other
 
JM600303CR - Other
Features
amperage rating
0-30A
Voltage Rating
600V
connection
Box Lug
Descriptions
Description
30A 600V 3P CLASS J FUSE BLOCK LUG
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses.
Long Description
Eaton Bussmann series JM modular fuse block, CR, 0-30 A, Three-pole, Class J, 200 kA, Box lug, 200 kAIC, 600 V
Special Features
CR
Product Type
Class J Fuse Block 600V 30A Lug 3 Pole
extra long description
BUSS JM60030-3CR Class J fuse block
Additional Information
media
Yes
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Class J
Manufacturer Information
Manufacturers Part Number
JM60030-3CR
Brand
Eaton
GTIN
00051712514651
UPC
051712514651
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse block
Packaging
Weight per each
0.002
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed ,Contact Manufacturer ,CSA Certified,RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of JM600303CR.
Jump To:

Similar Items

Similar items are close alternatives to JM600303CR, though they may not be 100% alike.

Class J fuse block 600V 30A Lug 1 pole
  • MFR Part #: JM60030-1CR
  • GTIN: 00051712514637
  • Manufacturer: Eaton Bussmann Series
Class J fuse block 600V 30A Lug 2 pole
  • MFR Part #: JM60030-2CR
  • GTIN: 00051712514644
  • Manufacturer: Eaton Bussmann Series

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds