GMC8R - 8A 250V Med TD Glass Fuse

Eaton

  • $2.22 (Each)
  • $2.22 (Each)

  • $11.10 (Per 5)
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
GMC8R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-8-R
Description
8A 250V Med TD Glass Fuse
00051712643078|0051712|051712643078|05171264307|64307|GMC 8 R|GMC8R|GMC-8-R|GMC 8A Buss Fuse|Bussman GMC 8 R|Bussman GMC8R|Bussman GMC-8-R|Bussmann Division GMC 8 R|Bussmann Division GMC8R|Bussmann Division GMC-8-R|Bussmann GMC 8 R|Bussmann GMC8R|Bussmann GMC-8-R|Cooper Bussmann GMC 8 R|Cooper Bussmann GMC8R|Cooper Bussmann GMC-8-R|Cooper Bussmann North America Elect GMC 8 R|Cooper Bussmann North America Elect GMC8R|Cooper Bussmann North America Elect GMC-8-R|Eaton Busmann GMC 8 R|Eaton Busmann GMC8R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712643078 / 00051712643078
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Standard Packaging
$11.10 (Per 5)
Resources
Images
 
 
GMC8R - Large Image
 
GMC8R - Small Image
 
GMC8R - Large Image
 
GMC8R - Large Image
Attachments
 
 
GMC8R - Specification Sheet
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
125
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
Classroom, Conference Room, Corridor
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
8A 250V MED TD GLASS FUSE
extra long description
EFSE GMC-8-R GMC 8A BUSS FUSE
Product Type
GMC 8A Buss Fuse
Long Description
00051712643078|0051712|051712643078|05171264307|64307|GMC 8 R|GMC8R|GMC-8-R|GMC 8A BUSS FUSE|BUSSMAN GMC 8 R|BUSSMAN GMC8R|BUSSMAN GMC-8-R|BUSSMANN DIVISION GMC 8 R|BUSSMANN DIVISION GMC8R|BUSSMANN DIVISION GMC-8-R|BUSSMANN GMC 8 R|BUSSMANN GMC8R|BUSSMANN GMC-8-R|Cooper Bussmann GMC 8 R|Cooper Bussmann GMC8R|Cooper Bussmann GMC-8-R|Cooper Bussmann North America Elect GMC 8 R|Cooper Bussmann North America Elect GMC8R|Cooper Bussmann North America Elect GMC-8-R|Eaton Busmann GMC 8 R|Eaton Busmann GMC8R|Eaton
Special Features
Low Breaking Capacity, Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
GMC-8-R
sub brand
Electronic Circuits
GTIN
00051712643078
UPC
051712643078
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
Application
Non-Indicating
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMC8R.
Jump To:

Similar Items

Similar items are close alternatives to GMC8R, though they may not be 100% alike.

8A 125V Med TD Glass Fuse
  • Our Part #: GMC8A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMC-8A
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($15.60) ·
GMC8A - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat