GMC63MA - Miniature Fuse

Cooper Bussmann North America

  • $5.20 (Each)
  • $5.20 (Each)

  • $26.00 (Per 5)

In-Stock: 16 available at other locations ( find a store with stock)
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
GMC63MA
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
GMC-63MA
Description
Miniature Fuse
Buss GMC-63MA Ul Medium Time Delay
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712143080 / 00051712143080
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Standard Packaging
$26.00 (Per 5)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
16
Resources
Images
 
 
GMC63MA - Small Image
 
GMC63MA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 VAC
connection
Ferrule End X Ferrule End
amperage rating
63 mA
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
MINIATURE FUSE
Product Type
Ul Medium Time Delay 5MM Glass Fuse 63ma
Long Description
BUSS GMC-63MA UL Medium Time Delay
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
type of indicators
Non-Indicating
Response Time
60 Min Maximum at 135%, 2 Min Maximum at 200%
Manufacturer Information
Manufacturers Part Number
GMC-63MA
Brand
Cooper Bussmann North America
GTIN
00051712143080
UPC
051712143080
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 248-14, CSA, CE
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat