GMC5A - 5A 125V Med TD Glass Fuse

Cooper Bussmann North America

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMC5A
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
GMC-5A
Description
5A 125V Med TD Glass Fuse
5A 125V 5MM X 20MM Glass, Medium Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712143288 / 00051712143288
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMC5A - Large Image
 
GMC5A - Small Image
Brochures
 
 
GMC5A - Brochure
Other Links
 
 
GMC5A - Other
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
125 VAC
amperage rating
5 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
5 mm Diameter X 20 mm Length
Descriptions
Description
5A 125V MED TD GLASS FUSE
Product Type
Ul Medium Time Delay 5MM Glass Fuse 5a
extra long description
EFSE GMC-5A UL Medium Time Delay 5m
Long Description
5A 125V 5mm x 20mm Glass, Medium Time Delay Fuse
Special Features
Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
Additional Information
Response Time
60 Min Maximum at 135%, 2 Min Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMC-5A
Brand
Cooper Bussmann North America
GTIN
00051712143288
UPC
051712143288
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Status
Inactive
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat