GMA5A - 5A 125V Fa 5X20MM Glass Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
GMA5A
Manufacturer
Eaton
Manufacturer's Part Number
GMA-5A
Description
5A 125V Fa 5X20MM Glass Fuse
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712716703 / 00051712716703
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMA5A - Small Image
 
GMA5A - Large Image
 
GMA5A - Large Image
 
GMA5A - Large Image
 
GMA5A - Large Image
Attachments
 
 
GMA5A - Specification Sheet
 
GMA5A - Specification Sheet
 
GMA5A - Specification Sheet
 
GMA5A - Specification Sheet
Brochures
 
 
GMA5A - Brochure
 
GMA5A - Brochure
 
GMA5A - Brochure
Other Links
 
 
GMA5A - Other
Features
amperage rating
Electronic Circuits
Voltage Rating
125
connection
Non-Indicating
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Retail
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
Gma 5A Buss Fuse
Description
5A 125V FA 5X20MM GLASS FUSE
Special Features
Low Breaking Capacity, Interrupt Rating 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-5A
Brand
Cooper Bussmann North America
sub brand
Retail
GTIN
00051712716703
UPC
051712716703
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.004
Carton
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
Application
Non-Indicating
standard
UL 248-14, CSA, CE
You must have an account to view stock levels
These alternate items can be purchased instead of GMA5A.
Jump To:

Similar Items

Similar items are close alternatives to GMA5A, though they may not be 100% alike.

00051712647984|0051712|051712647984|05171264798|64798|Gma 5 R|GMA5R|Gma-5-R|Gma ...
  • Our Part #: GMA5R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-5-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.65) ·
GMA5R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.93

Each

QTY:
Each
Add

* All prices subject to change.