GDB3.15A - 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $3.01 (Each)
  • $3.01 (Each)

  • $15.05 (Per 5)
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
GDB3.15A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-3.15A
Description
250V Fa Low-Break IEC Glass Fuse
Eaton GDB Series Fast-Acting Fuse 3.15A, 250 Vac or Less, 32 VDC (Self Certified), GDB-3-15a
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431811 / 00051712431811
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Carton
$15.05 (Per 5)
Resources
Images
 
 
GDB3.15A - Large Image
 
GDB3.15A - Small Image
 
GDB3.15A - Large Image
 
GDB3.15A - Large Image
Attachments
 
 
GDB3.15A - Specification Sheet
Brochures
 
 
GDB3.15A - Brochure
Other Links
 
 
GDB3.15A - Other
 
GDB3.15A - Other
 
GDB3.15A - Other
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
Glass tubeNickel-plated brass end cap construction
Voltage Rating
250 Vac or less, 32 Vdc (self certified)
amperage rating
3.15 A
interrupt rating
35 AIC at 250 Vac
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Product Type
Buss Small Dimension Fuse
Description
250V FA LOW-BREAK IEC GLASS FUSE
extra long description
EFSE GDB-3.15A BUSS SMALL DIMENSION
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
Long Description
Eaton GDB Series Fast-acting fuse 3.15A, 250 Vac or less, 32 Vdc (self certified), GDB-3-15A
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
dimensions
X X 0.7874 IN
Manufacturer Information
Manufacturers Part Number
GDB-3.15A
Brand
Eaton Bussmann series
GTIN
00051712431811
UPC
051712431811
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Frequency Rating
50
standard
VDE,CE Marked,RoHS Compliant,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat