GBB10R - 10A 250VAC/125VDC Vfa 1/4X1-1/4" Rohs Fuse

Eaton

  • $177.00 (Per 5)
  • $35.40 (Each)

  • $177.00 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GBB10R
Manufacturer
Eaton
Manufacturer's Part Number
GBB-10-R
Description
10A 250VAC/125VDC Vfa 1/4X1-1/4" Rohs Fuse
Eaton GBB Series Very Fast-Acting Fuse, 20A, 250 Vac, 125 VDC, R
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712549882 / 5027590246767 / 00051712549882
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$35.40 (Each)
Carton
$177.00 (Per 5)
Resources
Images
 
 
GBB10R - Large Image
 
GBB10R - Large Image
 
GBB10R - Small Image
Attachments
 
 
GBB10R - Specification Sheet
Brochures
 
 
GBB10R - Brochure
Other Links
 
 
GBB10R - Other
 
GBB10R - Other
Features
amperage rating
10 A
interrupt rating
10 kAIC at 125 Vac/dc200 AIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass end cap constructionCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
GBB 10A Buss Fa 5-In Box -R
Features
Very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of sensitive electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip or purchase with available axial leads for thru-hole installation. Eaton's GBB very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of sensitive electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, b
Description
10A 250VAC/125VDC VFA 1/4X1-1/4" ROHS FUSE
Long Description
Eaton GBB Series Very fast-acting fuse, 20A, 250 Vac, 125 Vdc, R
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE GBB-10-R GBB 10A BUSS FA 5-IN
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
2 min at 150%, 1 sec at 250%
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
GBB-10-R
GTIN
00051712549882
UPC
051712549882
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Very fast-acting fuse
Availability
minimum qty
5
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels

* All prices subject to change.