FRSR8 - 8A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $39.01 (Each)
  • $39.01 (Each)

  • $390.10 (Per 10)

In-Stock: 38 available at other locations ( find a store with stock)
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
FRSR8
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-8
Description
8A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 8 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508261 / 00051712508261
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.01 (Each)
Carton
$390.10 (Per 10)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
38
Resources
Images
 
 
FRSR8 - Small Image
 
FRSR8 - Large Image
 
FRSR8 - Large Image
 
FRSR8 - Video
Attachments
 
 
FRSR8 - Specification Sheet
Tech Bulletins
 
 
FRSR8 - Tech Bulletin
Other Links
 
 
FRSR8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
20 kAIC at 300 Vdc200 kAIC at 600 Vac
Voltage Rating
600 Vac, 300 Vdc
amperage rating
8
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Fusetron Dual Element Fuse Class RK5
Description
8A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description
BUSS FRS-R-8 FUSETRON DUAL ELEMENT
Long Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 8 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Special Features
Renewable
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
7.8800 IN X 1.1100 IN X 1.1100 IN
Fuse Class
Class RK5
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-8
GTIN
00051712508261
UPC
051712508261
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FRSR8.
Jump To:

Similar Items

Similar items are close alternatives to FRSR8, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • MFR Part #: ECSR8
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($386.30) ·
ECSR8 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$38.63

Each

QTY:
Each
Add
FLSR008 Is A Class RK5 Fuse With An Ampere Rating Of 8 and Cartridge-Style Const...
  • MFR Part #: FLSR008
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLSR008 - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FRSR8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-8 Eaton Bussmann 00051712508261
FLSR-8 SSAC 00079458170634
TRS8R Mersen 00782001748784

* All prices subject to change.

Begin Live Chat