FRNR7 - 7A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton

  • $20.81 (Each)
  • $20.81 (Each)

  • $208.10 (Per 10)
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
FRNR7
Manufacturer
Eaton
Manufacturer's Part Number
FRN-R-7
Description
7A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 7 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712507257 / 5027590020060 / 00051712507257
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.81 (Each)
Carton
$208.10 (Per 10)
Resources
Images
 
 
FRNR7 - Small Image
 
FRNR7 - Large Image
 
FRNR7 - Large Image
 
FRNR7 - Video
Tech Bulletins
 
 
FRNR7 - Tech Bulletin
Other Links
 
 
FRNR7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
amperage rating
7
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
Description
7A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 7 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
extra long description
BUSS FRN-R-7 FUSETRON DUAL-ELEMENT
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
Fuse Class
Class RK5
element
Dual
Manufacturer Information
Manufacturers Part Number
FRN-R-7
Brand
Eaton
GTIN
00051712507257
UPC
051712507257
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
standard
Contact factory,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR7.
Jump To:

Similar Items

Similar items are close alternatives to FRNR7, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR7
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($267.10) ·
ECNR7 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-7 Eaton Bussmann 00051712507257
FLNR-7 SSAC 00079458150612
TR7R Mersen 00782001747770

* All prices subject to change.

Begin Live Chat