FRNR100 - 100A 250V Dual Elem RK5 TD Fuse Fusetron

Eaton Bussmann Series

  • $58.65 (Each)
  • $58.65 (Each)

  • $293.25 (Per 5)
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
FRNR100
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-100
Description
100A 250V Dual Elem RK5 TD Fuse Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 100 A, 250 V Ac;125 V DC, Blade Terminal, 1.06 In Diameter, 5.88 In Overall Length, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712101851 / 00051712101851
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.65 (Each)
Carton
$293.25 (Per 5)
Resources
Images
 
 
FRNR100 - Small Image
 
FRNR100 - Large Image
 
FRNR100 - Large Image
 
FRNR100 - Large Image
 
FRNR100 - Large Image
 
FRNR100 - Large Image
 
FRNR100 - Video
Specifications Sheets
 
 
FRNR100 - Specification Sheet
 
FRNR100 - Specification Sheet
Attachments
 
 
FRNR100 - Specification Sheet
Tech Bulletins
 
 
FRNR100 - Tech Bulletin
Other Links
 
 
FRNR100 - Other
 
FRNR100 - Other
 
FRNR100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
connection
Blade End X Blade End
amperage rating
100
Dimensions and Weight
Diameter
1.06 in
Overall Length
5.88 in
Size
1.06 In Diameter X 5.88 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
100A 250V DUAL ELEM RK5 TD FUSE FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 100 A, 250 V ac;125 V dc, Blade Terminal, 1.06 in Diameter, 5.88 in Overall Length, 0.32 lb
Features
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Short Description
Fusetron Fuse, 100 A, 250 VAC/125 V dc, Time Delay, RK5 Class
extra long description
BUSS FRN-R-100 FUSETRON DUAL-ELEMEN
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
5 CT
Made in USA
yes
media
Yes
class
Class RK5
element
Dual
dimensions
2.1000 IN X 0.5400 IN X 0.5400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-100
GTIN
00051712101851
UPC
051712101851
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.32 lb
Weight per each
0.32
Carton
5
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR100.
Jump To:

Similar Items

Similar items are close alternatives to FRNR100, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECNR100
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR100
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($231.05) ·
ECNR100 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$46.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-100 Eaton Bussmann 00051712101851
FLNR-1/10 SSAC 00079458150117
FLNR-100 SSAC 00079458150827
TR100R Mersen 00782001748012

* All prices subject to change.

Begin Live Chat