FNQ2 - 2A 500V TD CT Midget Fuse

Eaton

  • $40.08 (Each)
  • $40.08 (Each)

  • $400.80 (Per 10)
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
FNQ2
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-2
Description
2A 500V TD CT Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 2 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712786027 / 00051712786027
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.08 (Each)
Carton
$400.80 (Per 10)
Resources
Attachments
 
 
FNQ2 - Specification Sheet
Images
 
 
FNQ2 - Small Image
 
FNQ2 - Large Image
 
FNQ2 - Large Image
 
FNQ2 - Large Image
 
FNQ2 - Large Image
 
FNQ2 - Large Image
 
FNQ2 - Large Image
 
FNQ2 - Large Image
 
FNQ2 - Large Image
 
FNQ2 - Large Image
 
FNQ2 - Video
Other Links
 
 
FNQ2 - Other
 
FNQ2 - Other
 
FNQ2 - Other
 
FNQ2 - Other
 
FNQ2 - Other
 
FNQ2 - Other
 
FNQ2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
2 AMP
Voltage Rating
500 V ac
connection
Ferrule End X Ferrule End
Material
Fiber (Tube);Brass (End Cap)
Current Rating
2 A
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Descriptions
Product Type
Fuse
Description
2A 500V TD CT MIDGET FUSE
Long Description
Fuse, Time Delay Fuse Speed, Ferrule End x Ferrule End Connection, 2 A, 500 V ac, Fiber (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 180 lb
Special Features
Nickel Plated Brass Endcap
Features
Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014.
Short Description
2 A, 500 VAC, Time Delay Midget Fuses
extra long description
BUSS FNQ-2 BUSS MIDGET FUSE
Additional Information
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
class
Supplemental
Fuse Speed
Time Delay
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
package quantity
10 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
FNQ-2
Brand
Eaton
GTIN
00051712786027
UPC
051712786027
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
180 lb;0.082 kg
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Motor Control Transformers and Other Circuits with in-Rush Currents
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FNQ2.
Jump To:

Similar Items

Similar items are close alternatives to FNQ2, though they may not be 100% alike.

Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 2 A, 500 V Ac, Fib...
  • Our Part #: MEQ2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T626-MEQ2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($303.60) ·
MEQ2 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.36

Each

QTY:
Each
Add
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protecti...
  • Our Part #: FLQ2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLQ002
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($461.10) ·
FLQ2 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FNQ2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-2 Eaton Bussmann 00051712786027
FLQ-2 SSAC 00079458160413
ATQ2 Mersen 00782001903541

* All prices subject to change.

Begin Live Chat