FNQ1 - 1A 500V TD CT Midget Fuse

Eaton

  • $40.08 (Each)
  • $40.08 (Each)

  • $400.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FNQ1
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-1
Description
1A 500V TD CT Midget Fuse
Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 1 A, 500 V Ac, Fiber (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 180 LB
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712786133 / 5027590449847 / 00051712786133
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.08 (Each)
Carton
$400.80 (Per 10)
Resources
Images
 
 
FNQ1 - Small Image
 
FNQ1 - Large Image
 
FNQ1 - Large Image
 
FNQ1 - Large Image
 
FNQ1 - Large Image
 
FNQ1 - Large Image
 
FNQ1 - Large Image
 
FNQ1 - Large Image
 
FNQ1 - Video
Specifications Sheets
 
 
FNQ1 - Specification Sheet
Attachments
 
 
FNQ1 - Specification Sheet
Tech Bulletins
 
 
FNQ1 - Tech Bulletin
Other Links
 
 
FNQ1 - Other
 
FNQ1 - Other
 
FNQ1 - Other
 
FNQ1 - Other
 
FNQ1 - Other
Features
Current Rating
1 A
Voltage Rating
500 V ac
Material
Fiber (Tube);Brass (End Cap)
interrupt rating
10 kAIC
amperage rating
1 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Fuse
Description
1A 500V TD CT MIDGET FUSE
Long Description
Fuse, Time Delay Fuse Speed, Ferrule End x Ferrule End Connection, 1 A, 500 V ac, Fiber (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 180 lb
Features
Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014.
Short Description
1 A, 500 VAC, Time Delay Midget Fuses
extra long description
BUSS FNQ-1 BUSS MIDGET FUSE
Special Features
Nickel Plated Brass Endcap
Additional Information
Fuse Speed
Time Delay
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
FNQ-1
Brand
Eaton
GTIN
00051712786133
UPC
051712786133
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
180 lb;0.082 kg
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Motor Control Transformers and Other Circuits with in-Rush Currents
standard
CE Marked,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of FNQ1.
Jump To:

Similar Items

Similar items are close alternatives to FNQ1, though they may not be 100% alike.

Midget Time Delay Fuses 500V 1A - Midget Time Delay Fuses 500V Supplemental Prot...
  • Our Part #: MEQ1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MEQ1
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($297.60) ·
MEQ1 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.76

Each

QTY:
Each
Add
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protecti...
  • Our Part #: FLQ1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLQ001
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLQ1 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Fuse Atq - Midget - Time-Delay 500VAC 1A Ferrule Amp-Trap®
  • Our Part #: ATQ1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ATQ1
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($316.10) ·
ATQ1 - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FNQ1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-1 Eaton Bussmann 00051712786133
FLQ-1 SSAC 00079458160314
ATQ1 Mersen 00782001903480
There were no add-on items found for FNQ1.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?