DLSR25 - 25A 600V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • $15.25 (Each)
  • $15.25 (Each)

  • $152.50 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLSR25
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
DLS-R-25
Description
25A 600V TD Class RK5 Dual Elem Fuse-Duralag
Time-Delay Cartridge-25A.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712340816 / 00051712340816
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.25 (Each)
Standard Packaging
$152.50 (Per 10)
Resources
Attachments
 
 
DLSR25 - Specification Sheet
Images
 
 
DLSR25 - Small Image
 
DLSR25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 AMPERE
Voltage Rating
600 VAC/300 VDC
Terminal Type
Ferrule
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Dimensions and Weight
Length
5 INCH
Diameter
0.81 INCH
Descriptions
Description
25A 600V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
Product Type
Power Fuse
extra long description
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 25 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 5 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLS-R MODEL; CURRENT LIMITING
Long Description
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 25 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 5 INCH
Additional Information
CURRENT LIMITING
Commodity Description
Distribution Fuses - Dual Element
Manufacturer Information
Manufacturers Part Number
DLS-R-25
Brand
Bussmann Fuses
Model
DLS-R
GTIN
00051712340816
UPC
051712340816
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 248-12, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat