DLNR15 - 15 A 250V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • $6.88 (Each)
  • $6.88 (Each)

  • $68.80 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLNR15
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
DLN-R-15
Description
15 A 250V TD Class RK5 Dual Elem Fuse-Duralag
Time Delay Cartridge-15a
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712340120 / 00051712340120
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.88 (Each)
Standard Packaging
$68.80 (Per 10)
Stock Availability
Spring
0 (Find nearest stock)
Houston RDC
0
All Stores
4
Resources
Images
 
 
DLNR15 - Large Image
Attachments
 
 
DLNR15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating
15 AMPERE
Interrupting Rating
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Voltage Rating
250 VAC/125 VDC
Terminal Type
Ferrule
Dimensions and Weight
Diameter
0.56 INCH
Length
2 INCH
Descriptions
Description
15 A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
Product Type
Power Fuse
extra long description
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 15 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.56 INCH; LENGTH 2 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING
Long Description
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 15 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.56 INCH; LENGTH 2 INCH
Additional Information
CURRENT LIMITING
Commodity Description
Distribution Fuses - Dual Element
Manufacturer Information
Manufacturers Part Number
DLN-R-15
Brand
Bussmann Fuses
Model
DLN-R
GTIN
00051712340120
UPC
051712340120
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 248-12, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
3 View Store
Humble
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat