CCP330CC - 3P 30AMP 600V Compact CK

Eaton Bussmann Series

  • $138.97 (Each)
  • $138.97 (Each)

  • $277.94 (Per 2)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCP330CC
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
CCP-3-30CC
Description
3P 30AMP 600V Compact CK
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Three-Pole, Class CC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
051712157926 / 00051712157926
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.97 (Each)
Carton
$277.94 (Per 2)
Resources
Attachments
 
 
CCP330CC - Specification Sheet
Images
 
 
CCP330CC - Large Image
 
CCP330CC - Large Image
 
CCP330CC - Large Image
Other Links
 
 
CCP330CC - Other
 
CCP330CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 Vac, 125 Vdc
Poles
Three-pole
Descriptions
Long Description
Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 30A, UL98 fusible disconnect, Three-pole, Class CC
Product Type
Compact Circuit Protector 3POLE Class CC
Description
3P 30AMP 600V COMPACT CK
extra long description
BUSS CCP-3-30CC Compact Circuit Pro
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Additional Information
dimensions
3.6500 IN X 2.0700 IN X 3.1400 IN
Manufacturer Information
Manufacturers Part Number
CCP-3-30CC
Brand
Eaton Bussmann series
GTIN
00051712157926
UPC
051712157926
Taxonomies, Classifications, and Categories
Type
UL98 fusible disconnect
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
1.5
Carton
2
Uses, Certifications, and Standards
standard
Contact Manufacturer,RoHS Compliant,Not Applicable
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat