CCP2L41 - 1 Pole Cu Terminal SS Lug

Eaton Bussmann Series

  • $358.02 (Each)
  • $358.02 (Each)
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
CCP2L41
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
CCP2-L4-1
Description
1 Pole Cu Terminal SS Lug
Eaton Bussmann Series CCP/CCD Lug, 400A, 500 to 3 Awg (240 to 35 MM2), Single-Pole, Cu Terminal Lug
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Safety Switch Accessories
UNSPSC
N/A
UPC/GTIN
051712747592 / 00051712747592
Weight per unit
0.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$358.02 (Each)
Resources
Images
 
 
CCP2L41 - Small Image
 
CCP2L41 - Large Image
 
CCP2L41 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A
Descriptions
Description
1 POLE CU TERMINAL SS LUG
Product Type
Replaced By CCP2-L4-1a
extra long description
BUSS CCP2-L4-1 Replaced by CCP2-L4-
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Special Features
Used with 400A CCP2
Long Description
Eaton Bussmann series CCP/CCD lug, 400A, 500 to 3 AWG (240 to 35 mm2), Single-pole, CU terminal lug
Additional Information
media
Yes
dimensions
6.3000 IN X 5.2000 IN X 7.0000 IN
Manufacturer Information
Manufacturers Part Number
CCP2-L4-1
Brand
Eaton Bussmann series
GTIN
00051712747592
UPC
051712747592
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.121
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Contact Manufacturer,Not Applicable,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat