BAF1 - 1A 250V Midget Fuse

Eaton Bussmann Series

  • $18.08 (Each)
  • $18.08 (Each)

  • $180.80 (Per 10)

Availability: Currently Out Of Stock
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
BAF1
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
BAF-1
Description
1A 250V Midget Fuse
Eaton Bussmann Series Baf Fuse, Fast Acting, 1 A, Non-Indicating, Ferrule End X Ferrule End, 35 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Brass Endcaps, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712320016 / 5027590449007 / 00051712320016
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.08 (Each)
Standard Packaging
$180.80 (Per 10)
Resources
Images
 
 
BAF1 - Small Image
 
BAF1 - Large Image
 
BAF1 - Large Image
 
BAF1 - Video
Attachments
 
 
BAF1 - Specification Sheet
Tech Bulletins
 
 
BAF1 - Tech Bulletin
Other Links
 
 
BAF1 - Other
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
250 VAC
interrupt rating
35 Amp at 250 Vac, 10000 Amp at 125 Vac
connection
Ferrule End X Ferrule End
amperage rating
1 Amp
Material
Nickel-plated brass endcaps
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
1A 250V MIDGET FUSE
Product Type
Buss Midget Fuse
extra long description
BUSS BAF-1 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series BAF fuse, Fast acting, 1 A, Non-indicating, Ferrule end x ferrule end, 35 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated brass endcaps, Standard, 250 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
BAF-1
Brand
Eaton Bussmann series
GTIN
00051712320016
UPC
051712320016
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BAF1.
Jump To:

Cross Referenced

These items are similar to BAF1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAF-1 Eaton Bussmann 00051712320016
BLF-1 SSAC 00079458100310

* All prices subject to change.

Begin Live Chat