ATC3 - 3A Atc Blade Fuse

Eaton

  • $2.23 (Each)
  • $2.23 (Each)

  • $11.15 (Per 5)

Availability: Currently Out Of Stock
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
ATC3
Manufacturer
Eaton
Manufacturer's Part Number
ATC-3
Description
3A Atc Blade Fuse
Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 3A, 1 Kaic, Non Indicating, Blade Fuse, Violet
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121612 - Blade fuses
UPC/GTIN
051712703215 / 00051712703215
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$11.15 (Per 5)
Resources
Images
 
 
ATC3 - Small Image
 
ATC3 - Large Image
 
ATC3 - Large Image
 
ATC3 - Large Image
 
ATC3 - Large Image
 
ATC3 - Video
Attachments
 
 
ATC3 - Specification Sheet
Brochures
 
 
ATC3 - Brochure
Other Links
 
 
ATC3 - Other
 
ATC3 - Other
 
ATC3 - Other
 
ATC3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1000 Amp
amperage rating
3 Amp
Voltage Rating
32 VDC
connection
Blade End
Material
Colored Plastic Housing, Zinc Fuse Element
Dimensions and Weight
Size
0.760 In Width X 0.207 In Depth X 0.752 In Height
Descriptions
Long Description
Eaton Bussmann series ATC blade fuse, 32 Vdc, 3A, 1 kAIC, Non Indicating, Blade fuse, Violet
Special Features
Color Violet
Description
3A ATC BLADE FUSE
Product Type
Atc Blade Fuse - 3 Amp (5 In Tin)
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
extra long description
EFSE ATC-3 ATC BLADE FUSE - 3 AMP (
Additional Information
dimensions
1.6300 IN X 1.3800 IN X 0.3800 IN
type of indicators
Non-Indicating
media
Yes
Manufacturer Information
Manufacturers Part Number
ATC-3
Brand
Eaton
GTIN
00051712703215
UPC
051712703215
Taxonomies, Classifications, and Categories
Type
Blade fuse
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.001
Carton
5
Uses, Certifications, and Standards
standard
UL Listed,RoHS Compliant
Application
Vehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat