AGC4R - 4A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.69 (Each)
  • $1.69 (Each)

  • $8.45 (Per 5)
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
AGC4R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-4-R
Description
4A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Abc Series Fast-Acting Fuse, 25A, 250 Vac, 125 VDC, 32 Vac (Self Certified), R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655194 / 00051712655194
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.69 (Each)
Carton
$8.45 (Per 5)
Resources
Images
 
 
AGC4R - Large Image
 
AGC4R - Small Image
 
AGC4R - Large Image
 
AGC4R - Large Image
 
AGC4R - Large Image
 
AGC4R - Large Image
Attachments
 
 
AGC4R - Specification Sheet
Brochures
 
 
AGC4R - Brochure
Other Links
 
 
AGC4R - Other
 
AGC4R - Other
 
AGC4R - Other
 
AGC4R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 A @ 250 V ac;10000 A @ 125V ac
Voltage Rating
250 V ac
amperage rating
4 A
connection
Ferrule End X Ferrule End
Material
Glass (Body);Brass( End Cap)
Current Rating
4 A
Terminal Type
Ferrule
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Diameter
1/4 in;6.3 mm
Overall Length
1-1/4 in;32 mm
Descriptions
Long Description
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 4 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Description
4A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Fuse
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Short Description
4 A, 250 VAC, Fast Acting Fuse
extra long description
EFSE AGC-4-R BUSS SMALL DIMENSION F
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
package quantity
5 CT
Manufacturer Information
Manufacturers Part Number
AGC-4-R
Brand
Eaton Bussmann series
GTIN
00051712655194
UPC
051712655194
Taxonomies, Classifications, and Categories
Type
Fast-acting glass tube fuse
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AGC4R.
Jump To:

Similar Items

Similar items are close alternatives to AGC4R, though they may not be 100% alike.

Agc Glass Fuse - 1/4IN X 1-1/4IN - 4 Amp
  • Our Part #: AGC4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AGC-4
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($6.75) ·
AGC4 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.35

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat