AGC15 - 15A 32V 1/4X1-1/4 Rohs Fa Glass Fuse

Cooper Bussmann North America

  • $1.53 (Each)
  • $1.53 (Each)

  • $7.65 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC15
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
AGC-15
Description
15A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
3/10A 125V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712703932 / 00051712703932
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.53 (Each)
Carton
$7.65 (Per 5)
Resources
Images
 
 
AGC15 - Small Image
 
AGC15 - Large Image
Brochures
 
 
AGC15 - Brochure
Other Links
 
 
AGC15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15 Amp
Voltage Rating
32 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
15A 32V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse 5N Auto Pack
Long Description
3/10A 125V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
extra long description
EFSE AGC-15 BUSS SMALL DIMENSION FU
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
AGC-15
Brand
Cooper Bussmann North America
GTIN
00051712703932
UPC
051712703932
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat