AGC.5R - 1/2A 250VAC 1/4X1-1/4 Fa Rohs Fa Glass Fuse

Eaton

  • $1.48 (Each)
  • $1.48 (Each)

  • $7.40 (Per 5)

Availability: In Stock Locally
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
AGC.5R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-1/2-R
Description
1/2A 250VAC 1/4X1-1/4 Fa Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse .5A, 250 Vac, 32 VDC (Self Certified), Agc-1-2-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712654913 / 5027590224666 / 00051712654913
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.48 (Each)
Carton
$7.40 (Per 5)
Resources
Images
 
 
AGC.5R - Large Image
 
AGC.5R - Small Image
 
AGC.5R - Large Image
 
AGC.5R - Large Image
 
AGC.5R - Large Image
Attachments
 
 
AGC.5R - Specification Sheet
Brochures
 
 
AGC.5R - Brochure
Other Links
 
 
AGC.5R - Other
 
AGC.5R - Other
 
AGC.5R - Other
 
AGC.5R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.5A
Voltage Rating
250 Vac, 32 Vdc (self certified)
interrupt rating
35 AIC at 250 Vac10 kAIC at 125 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1/2A 250VAC 1/4X1-1/4 FA ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Long Description
Eaton AGC series Fast-acting fuse .5A, 250 Vac, 32 Vdc (self certified), AGC-1-2-R
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE AGC-1/2-R BUSS SMALL DIMENSION
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-1/2-R
Brand
Eaton Bussmann series
GTIN
00051712654913
UPC
051712654913
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.003
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AGC.5R.
Jump To:

Similar Items

Similar items are close alternatives to AGC.5R, though they may not be 100% alike.

Agc Glass Fuse - 1/4IN X 1-1/4IN - 1/2 Amp
  • Our Part #: AGC.5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AGC-1/2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($8.25) ·
AGC.5 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.65

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat