ABC1R - 1A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $3.80 (Each)
  • $3.80 (Each)

  • $19.00 (Per 5)
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
ABC1R
Manufacturer
Eaton
Manufacturer's Part Number
ABC-1-R
Description
1A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 25A, 250 Vac, 125 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712646086 / 5027590220873 / 00051712646086
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$19.00 (Per 5)
Resources
Images
 
 
ABC1R - Large Image
 
ABC1R - Large Image
 
ABC1R - Small Image
 
ABC1R - Large Image
Attachments
 
 
ABC1R - Specification Sheet
Brochures
 
 
ABC1R - Brochure
Other Links
 
 
ABC1R - Other
 
ABC1R - Other
 
ABC1R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 A
Voltage Rating
250 Vac, 125 Vdc, 32 Vac (self certified)
interrupt rating
35 AIC at 250 Vac10 kAIC at 125 Vac/dc
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcapsCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Abc 1A Buss Fa 5-In Box -R
Features
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
extra long description
ETN ABC-1-R ABC 1A BUSS FA 5-IN BOX
Long Description
Eaton GBB Series Very fast-acting fuse, 25A, 250 Vac, 125 Vdc
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
dimensions
X X 1.2598 IN
Response Time
4 hr at 100%, 60 min at 135%, 120 sec at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
ABC-1-R
Brand
Eaton Bussmann series
GTIN
00051712646086
UPC
051712646086
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABC1R.
Jump To:

Similar Items

Similar items are close alternatives to ABC1R, though they may not be 100% alike.

Buss Abc-1 Abc 1A Buss Fa 5-In Box
  • Our Part #: ABC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ABC-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($33.75) ·
ABC1 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.75

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat