ABC1 - 1A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $6.75 (Each)
  • $6.75 (Each)

  • $33.75 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
ABC1
Manufacturer
Eaton
Manufacturer's Part Number
ABC-1
Description
1A 250V 1/4X1-1/4 Fa Ceramic Fuse
1A 250V 3AB - 1/4" X 1-1/4" Ceramic, Fast Acting Fuse
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712700016 / 00051712700016
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.75 (Each)
Carton
$33.75 (Per 5)
Resources
Images
 
 
ABC1 - Small Image
 
ABC1 - Large Image
Brochures
 
 
ABC1 - Brochure
Other Links
 
 
ABC1 - Other
Features
amperage rating
1 Amp
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Abc 1A Buss Fa 5-In Box
Long Description
1A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
extra long description
EFSE ABC-1 ABC 1A BUSS FA 5-IN BOX
Additional Information
Response Time
4 Hr Minimum at 100%, 60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
ABC-1
Brand
Eaton
GTIN
00051712700016
UPC
051712700016
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
You must have an account to view stock levels

* All prices subject to change.