170M6760 - 630A 690V 3FKE/115 Ar Uc

Eaton

  • $901.17 (Each)
  • $901.17 (Each)
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
170M6760
Manufacturer
Eaton
Manufacturer's Part Number
170M6760
Description
630A 690V 3FKE/115 Ar Uc
Fuse-Link, High Speed, 630 A, Ac 690 V, Size 3, 76 X 92 X 139 MM, Ar, IEC, Ul, Single Indicator
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/EAN/GTIN
051712792752 / 5996516020661 / 00051712792752
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$901.17 (Each)
Resources
Images
 
 
170M6760 - Small Image
 
170M6760 - Large Image
Attachments
 
 
170M6760 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
630 A
Voltage Rating
690 V
connection
Blade End X Blade End
Dimensions and Weight
Width
0.315
Size
155 mm Length X 76 mm Width X 92 mm Height
Height
2.087
Length
5.433
Descriptions
Description
630A 690V 3FKE/115 AR UC
Features
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Long Description
Fuse-link, high speed, 630 A, AC 690 V, size 3, 76 x 92 x 139 mm, aR, IEC, UL, single indicator
Special Features
Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 3
Product Type
Fuse 630A 690V 3FKE/115 Ar Uc
extra long description
BUSS 170M6760 FUSE 630A 690V 3FKE/1
Additional Information
dimensions
6.6142 IN X 3.7402 IN X 2.9921 IN
class
Class aR
Manufacturer Information
Manufacturers Part Number
170M6760
Brand
Eaton
GTIN
00051712792752
UPC
051712792752
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High speed square body fuse
Packaging
Weight
1.6456
Weight per each
2.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Recognized ,IEC Rated ,IEC-Einstufung ,UL Recognized,CE Marked,RoHS Compliant,RoHS-konform,CE-Kennzeichnung
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat