163713 - Terminal Block

Eaton

  • $307.72 (Each)
  • $307.72 (Each)

  • $4,615.80 (Per 15)
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
163713
Manufacturer
Eaton
Manufacturer's Part Number
16371-3
Description
Terminal Block
Eaton Bussmann Series Power Distribution Block, 600 Vac, 600 VDC, 310 A, Three-Pole, SCCR: 100 Kaic, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
051712271394 / 5027590415910 / 00051712271394
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$307.72 (Each)
Standard Packaging
$4,615.80 (Per 15)
Resources
Images
 
 
163713 - Large Image
 
163713 - Large Image
 
163713 - Large Image
 
163713 - Large Image
 
163713 - Large Image
 
163713 - Large Image
 
163713 - Video
Attachments
 
 
163713 - Specification Sheet
Other Links
 
 
163713 - Other
 
163713 - Other
 
163713 - Other
 
163713 - Other
 
163713 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
310A
Voltage Rating
600 Vac, 600 Vdc
Material
Molded Thermoplastic Base, Tin Plated Aluminum Connector
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
5.21 In Length X 4.00 In Width X 3.32 In Height
Descriptions
Description
TERMINAL BLOCK
extra long description
EFSE 16371-3 TERMINAL BLOCK
Product Type
Terminal Block
Features
Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.
Long Description
Eaton Bussmann series power distribution block, 600 Vac, 600 Vdc, 310 A, Three-pole, SCCR: 100 kAIC, Black, Molded Thermoplastic Base, Tin-plated aluminum connector
Special Features
Short Circuit Current Rating 100 kA
Additional Information
media
Yes
dimensions
3.9500 IN X 5.2100 IN X 3.1800 IN
Manufacturer Information
Manufacturers Part Number
16371-3
Brand
Eaton Bussmann series
GTIN
00051712271394
UPC
051712271394
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Power distribution block
Packaging
Weight per each
2.2
Carton
1
Package
15
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat