YS3C - #3 Butt Splice Long

Burndy

  • $17.44 (Each)
  • $17.44 (Each)

  • $436.00 (Per 25)
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
YS3C
Manufacturer
Burndy
Manufacturer's Part Number
YS3C
Description
#3 Butt Splice Long
3 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507100 / 00781810507100
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.44 (Each)
Standard Packaging
$436.00 (Per 25)
Resources
Images
 
 
YS3C - Small Image
 
YS3C - Large Image
Attachments
 
 
YS3C - Specification Sheet
Brochures
 
 
YS3C - Brochure
Other Links
 
 
YS3C - Other
 
YS3C - Other
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
35
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color Code
WHITE
Descriptions
Product Type
Splice
Description
#3 BUTT SPLICE LONG
extra long description
BUR YS3C BUTT SPLICE LONG 3
Long Description
3 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, WHITE Color Code, 9 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Color Code: White, Tapered End: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Oil Stop: No, Die Index: 9 Element A, Tools
Additional Information
Die Index
9
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS3C
GTIN
00781810507100
UPC
781810507100
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS3C.
Jump To:

Similar Items

Similar items are close alternatives to YS3C, though they may not be 100% alike.

Long Barrel Tinnedcoppersplice 3 Awg Long Barrel Tinned Coppersplices Is A Type ...
  • Our Part #: C3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-3
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($596.00) ·
C3 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.92

Each

QTY:
Each
Add
4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, G...
  • Our Part #: YS4C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($720.50) ·
YS4C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YS3C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS3C Burndy 00781810507100
CTL-3 ILSCO 00783669127706
CTL3 ILSCO n/a
C3 NSi Industries 00662381037527
BBCU-3 Penn-Union 00785037215107
YS4C Burndy 00781810507209
CTL-4 ILSCO 00783669127652
SCL4-L Panduit 00074983904365
BBCU-4 Penn-Union 00785037215152
CU4 Thomas & Betts 00783786130825

* All prices subject to change.

Begin Live Chat