YGL2C2 - 2AWG Cross Conn

Burndy

  • $109.80 (Each)
  • $109.80 (Each)

  • $2,745.00 (Per 25)
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
YGL2C2
Manufacturer
Burndy
Manufacturer's Part Number
YGL2C2
Description
2AWG Cross Conn
Copper Compression Cross Grid Connector, 6 Awg ( Sol.) - 2 Awg (STR.), 6 Awg ( Sol.) - 2 Awg (STR.).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220009 / 00781810220009
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.80 (Each)
Standard Packaging
$2,745.00 (Per 25)
Resources
Images
 
 
YGL2C2 - Small Image
 
YGL2C2 - Large Image
Attachments
 
 
YGL2C2 - Specification Sheet
Brochures
 
 
YGL2C2 - Brochure
Other Links
 
 
YGL2C2 - Other
 
YGL2C2 - Other
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
Copper
Descriptions
Description
2AWG CROSS CONN
extra long description
BUR YGL2C2 6-2 TO 6-2 GRD GRID/ROD
Product Type
Compression
Long Description
Copper Compression Cross Grid Connector, 6 AWG ( Sol.) - 2 AWG (Str.), 6 AWG ( Sol.) - 2 AWG (Str.).
Special Features
Features: An Irreversable Compression Ground Grid Cross Connector Which Allows Adjustment Of The Compression Elements Prior To Installation, Only Six Connectors And Four Dies Are Required To Install All Combinations From #6 AWG Solid Through 500 KCMIL, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Conductor Type: Run: Commercial Stranded Copper, Conductor Size (tap Range): 6 - 2 AWG, Tools, Die Set Catalog Number, And (number Of Crimps)
Additional Information
pallet quantity
6000
Manufacturer Information
Manufacturers Part Number
YGL2C2
Brand
BURNDY
GTIN
00781810220009
UPC
781810220009
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.36
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Direct Burial In Earth And Concrete
standard
UL467;IEEE 837;IEEE 837 2014 Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGL2C2.
Jump To:

Cross Referenced

These items are similar to YGL2C2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGL2C2 Burndy 00781810220009
GGA1 ILSCO 00783669260007
GCC6X61010 Panduit 00074983009466
54855L Thomas & Betts 00786210179889
GG2121 Thomas & Betts 00786210708515
GRD2 Thomas & Betts n/a
GCC6X61/0-1/0 Panduit 07498300946

* All prices subject to change.

Begin Live Chat