YGIBS343382N - .338 STD FLNG, 2-500

Burndy

  • $675.67 (Each)
  • $675.67 (Each)
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
YGIBS343382N
Manufacturer
Burndy
Manufacturer's Part Number
YGIBS343382N
Description
.338 STD FLNG, 2-500
Wire Connector, Tap, Standard Beam, Angled Flange Type; High Conductivity Wrought Copper Material; 6 Inch; Copper Conductor Material; Ul 467, Csa Approval; Direct Burial Application; 250 to 500 Kcmil Conductor Size; Groundlink[T], Burndy[R] Brand
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
-
UPC/EAN/GTIN
781810039298
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$675.67 (Each)
Resources
Images
 
 
YGIBS343382N - Small Image
 
YGIBS343382N - Large Image
Attachments
 
 
YGIBS343382N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
500 kcmil
Material
HIGH CONDUCTIVITY WROUGHT COPPER
Material, Color, and Finish
Conductor Material
Copper
Finish
DETENTE ASSEMBLY
Dimensions and Weight
Length
6 INCH
Descriptions
Product Type
Irreversible Compression Ground Connector
Description
.338 STD FLNG, 2-500
Additional Information
ROHS COMPATIBLE; STUD SIZE 1/2 INCH-13 TPI; NUMBER OF PAD HOLE 2; I-BEAM FLANGE THICKNESS 0.25 TO 0.312 INCH; PRE FILLED WITH PENETROX E COMPOUND/STRIP SEALED; DIE INDEX 1105
Commodity Description
Solderless Connectors - Large Terminals & Connectors
Long Description
WIRE CONNECTOR, TAP, STANDARD BEAM, ANGLED FLANGE TYPE; HIGH CONDUCTIVITY WROUGHT COPPER MATERIAL; 6 INCH; COPPER CONDUCTOR MATERIAL; UL 467, CSA APPROVAL; DIRECT BURIAL APPLICATION; 250 TO 500 KCMIL CONDUCTOR SIZE; GROUNDLINK[T], BURNDY[R] BRAND
Additional Information
pressure rating
Copper
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGIBS343382N
Model
YGIB
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
TAP, STANDARD BEAM, ANGLED FLANGE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
THREADING MACHINE PIPE PLUG, 1/8 INCH NPT DESIGNATED SIZE; PIPE PLUG; 535, 535-A, 535-M USED ON MODEL/BRAND; PIPE AND BOLT THREADING MACHINE USED ON POWER TOOL; NUMBER OF QUANTITY 2; WARRANTY LIFETIME
Approval
UL, CSA
Application
DIRECT BURIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat