YGHC26C2 - Yghc26c2

Burndy

  • $44.01 (Each)
  • $44.01 (Each)
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
YGHC26C2
Manufacturer
Burndy
Manufacturer's Part Number
YGHC26C2
Description
Yghc26c2
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 6 Awg(Sol)- 2 Awg(STR) (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221020 / 00781810221020
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.01 (Each)
Resources
Images
 
 
YGHC26C2 - Small Image
 
YGHC26C2 - Large Image
Attachments
 
 
YGHC26C2 - Specification Sheet
Brochures
 
 
YGHC26C2 - Brochure
Other Links
 
 
YGHC26C2 - Other
 
YGHC26C2 - Other
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
Copper
Descriptions
Description
YGHC26C2
Long Description
Copper Compression C Connector, 1 - 2/0 AWG(Str), 3/8" Rod (Run) & 6 AWG(Sol)- 2 AWG(Str) (Tap).
Product Type
Compression
Special Features
Features: Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Prefilled With PENETROX Compound And Strip Sealed, Certain Sizes Are Also UL467 Listed And CSA Certified For Wire To Ground Rod, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 To
extra long description
BUR YGHC26C2 1-2/0 TO 6-2 CU GRD C
Additional Information
pallet quantity
14800
Die Index
O
Manufacturer Information
Manufacturers Part Number
YGHC26C2
Brand
BURNDY
GTIN
00781810221020
UPC
781810221020
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Taps
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHC26C2.
Jump To:

Cross Referenced

These items are similar to YGHC26C2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGHC26C2 Burndy 00781810221020
ELT4 ILSCO 00783669257366
54755 Thomas & Betts 00786210547558

* All prices subject to change.

Begin Live Chat