YC4C6 - Yc4c6

Burndy

  • $16.93 (Each)
  • $16.93 (Each)
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
YC4C6
Manufacturer
Burndy
Manufacturer's Part Number
YC4C6
Description
Yc4c6
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810113752 / 00781810113752
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.93 (Each)
Resources
Images
 
 
YC4C6 - Small Image
 
YC4C6 - Large Image
Attachments
 
 
YC4C6 - Specification Sheet
Brochures
 
 
YC4C6 - Brochure
Other Links
 
 
YC4C6 - Other
 
YC4C6 - Other
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
Copper
Descriptions
Product Type
Compression
Description
YC4C6
extra long description
BUR YC4C6 6-4 TO 6 CU FIG C
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 6 Sol. - 4 Str., Tap: 6 Sol. - 6 Str.
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, 8A - Use CRIMPITS Accommodating 6 Stranded Copper, 6A - Use CRIMPITS Accommodating 4 Stranded Copper, 4A - Use CRIMPITS Accommodating 2 Stranded Copper, 2A - Use CRIMPITS Accommodating 1/0 And 2/0 Copper, Use PUADP-1 Adapter When Using U
Additional Information
pallet quantity
57600
Die Index
BG OR 5/8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YC4C6
GTIN
00781810113752
UPC
781810113752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YC-C Series
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
For Making Tap Or Parallel Copper Connections
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YC4C6.
Jump To:

Cross Referenced

These items are similar to YC4C6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC4C6 Burndy 00781810113752
YGC6C6 Burndy 781810102626
CP46 Hubbell Power Systems n/a
ULT4 ILSCO n/a
CTAP4-6-L Panduit 00074983911172
CTAP46L Panduit 07498391117
CCT 46 Penn-Union 00785037266031
CCT-46 Penn-Union 785037266031
BC46-BB Thomas & Betts 783786124961
BC46BB Thomas & Betts n/a
CC46 Thomas & Betts 783786711598
YC4C6 Thomas & Betts 781810113752
ULT-4-Z ILSCO 00783669930757

* All prices subject to change.

Begin Live Chat