YAV8CL1 - 8AWG Heavy Duty Ring 1/4 Stud

Burndy

  • $1.21 (Each)
  • $1.21 (Each)

  • $120.56 (Per 100)

  • $241.12 (Per 200)

Availability: Currently Out Of Stock
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
YAV8CL1
Manufacturer
Burndy
Manufacturer's Part Number
YAV8CL1
Description
8AWG Heavy Duty Ring 1/4 Stud
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-8 Flex, 1/4" Stud, Short Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810025079 / 00781810025079
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.21 (Each)
Carton
$241.12 (Per 200)
Resources
Images
 
 
YAV8CL1 - Small Image
 
YAV8CL1 - Large Image
Attachments
 
 
YAV8CL1 - Specification Sheet
Brochures
 
 
YAV8CL1 - Brochure
Other Links
 
 
YAV8CL1 - Other
 
YAV8CL1 - Other
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
Copper
Material, Color, and Finish
material composition
DLP Copper;Tin Plating
Descriptions
Product Type
Terminal
extra long description
BUR YAV8CL1 8AWG HVYDTY RING 1/4 ST
Description
8AWG HEAVY DUTY RING 1/4 STUD
Long Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-8 Flex, 1/4" Stud, Short Barrel, Tin Plated.
Special Features
Features: HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To V
Additional Information
Die Index
38
pallet quantity
99999
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV8CL1
GTIN
00781810025079
UPC
781810025079
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Packaging
Weight per each
0.01
Carton
200
Uses, Certifications, and Standards
Application
For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
standard
UL467;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV8CL1.
Jump To:

Similar Items

Similar items are close alternatives to YAV8CL1, though they may not be 100% alike.

RING TONGUE COMPRESSION TERMINAL
  • MFR Part #: YAV8CL1BOX
  • GTIN: 00781810541203
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to YAV8CL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAV8CL1 Burndy 00781810025079
B130C ILSCO n/a
BLY8C-L1 Penn-Union 00785037905923
S8-14R-T Panduit 07498360002
D10711 Thomas & Betts 00786210829562
YAV10M6 Burndy 78181023748
D71 Thomas & Betts 00786210811529

* All prices subject to change.

Begin Live Chat