YAV26LTC14FX - YAV26L-TC14FX

Burndy

  • $15.14 (Each)
  • $15.14 (Each)

  • $1,514.00 (Per 100)
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
YAV26LTC14FX
Manufacturer
Burndy
Manufacturer's Part Number
YAV26LTC14FX
Description
YAV26L-TC14FX
2/0 Flex G, H, I, K, M, Dlo, 2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810022658 / 00781810022658
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.14 (Each)
Standard Packaging
$1,514.00 (Per 100)
Resources
Images
 
 
YAV26LTC14FX - Small Image
 
YAV26LTC14FX - Large Image
Attachments
 
 
YAV26LTC14FX - Specification Sheet
Brochures
 
 
YAV26LTC14FX - Brochure
Other Links
 
 
YAV26LTC14FX - Other
 
YAV26LTC14FX - Other
 
YAV26LTC14FX - Other
 
YAV26LTC14FX - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
Description
YAV26L-TC14FX
extra long description
BUR YAV26LTC14FX CUCOMP TERM 2/0 FL
Long Description
2/0 Flex G,H,I,K,M,DLO, 2/0 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Black Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 13/16 IN, Tongue Angle: Straight, Die Index: 13, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W26VT, W26RT, X26RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W26VT, W26RT, X26RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U26RT Die, (1), Y46 Tool, U26RT Die With PUADP-1 Adapter, (1), Color Code: Black,
Additional Information
Die Index
13
pallet quantity
29000
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV26LTC14FX
GTIN
00781810022658
UPC
781810022658
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV26LTC14FX.
Jump To:

Cross Referenced

These items are similar to YAV26LTC14FX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
325401 Amprobe n/a
YAV26LTC14FX Burndy 00781810022658
LCAX2014X Panduit 00074983443055
VHCS3/014 Hubbell Power Systems n/a
LCA3/014X Panduit n/a
BLU 3/0 S14 Penn-Union 00785037230940
HL3/014 Thomas & Betts n/a
S989178 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat