YAV25LTC14FX - YAV25L-TC14FX

Burndy

  • $14.19 (Each)
  • $14.19 (Each)

  • $1,419.00 (Per 100)
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
YAV25LTC14FX
Manufacturer
Burndy
Manufacturer's Part Number
YAV25LTC14FX
Description
YAV25L-TC14FX
1/0 Flex G, H, I, K, M, Dlo, 1/0 Awg (B/C) Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810022702 / 00781810022702
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.19 (Each)
Standard Packaging
$1,419.00 (Per 100)
Resources
Other Links
 
 
YAV25LTC14FX - Other
 
YAV25LTC14FX - Other
 
YAV25LTC14FX - Other
 
YAV25LTC14FX - Other
Brochures
 
 
YAV25LTC14FX - Brochure
Images
 
 
YAV25LTC14FX - Large Image
Attachments
 
 
YAV25LTC14FX - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
Description
YAV25L-TC14FX
extra long description
BUR YAV25LTC14FX 1/0FLEX 1/4STUD
Long Description
1/0 Flex G,H,I,K,M,DLO, 1/0 AWG (B/C) CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Pink Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 12, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Wire Strip Length: 11/16 IN, Color Code: Pink, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U25RT Die, (1), Y46 Tool, U25RT Die With PUADP-1 Adapter, (1),
Additional Information
Die Index
12
pallet quantity
34800
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV25LTC14FX
GTIN
00781810022702
UPC
781810022702
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV25LTC14FX.
Jump To:

Cross Referenced

These items are similar to YAV25LTC14FX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
325301 Amprobe n/a
YAV25LTC14FX Burndy 00781810022702
54152 Thomas & Betts n/a
VHCS1014 Anderson n/a
YA25L2-BOX Burndy 00781810313251
CC1025 Galvan Industries 00632591710152
CRA-0-14 ILSCO n/a
CSWS-1/0-14 ILSCO 00783669635652
94050 Morris 00601986940504
LCAS1/0-14-X Panduit 00074983225378
LCAX1014X Panduit 00074983435210
BLU-1/0S19 Penn-Union 00785037230155
54152-TB Thomas & Betts 00786210541525
320744 Amprobe n/a
BLY25 L4 Penn-Union 00785037906159

* All prices subject to change.

Begin Live Chat