YAEV8CL1 - 8STR Lug

Burndy

  • $2.64 (Each)
  • $2.64 (Each)

  • $528.00 (Per 200)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
YAEV8CL1
Manufacturer
Burndy
Manufacturer's Part Number
YAEV8CL1
Description
8STR Lug
Copper Lug, Ring Tongue, 1 Hole W/ Inspection Hole, 8 Awg, 1/4" Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810027745 / 00781810027745
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$528.00 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,360
Resources
Images
 
 
YAEV8CL1 - Small Image
 
YAEV8CL1 - Large Image
Attachments
 
 
YAEV8CL1 - Specification Sheet
Brochures
 
 
YAEV8CL1 - Brochure
Other Links
 
 
YAEV8CL1 - Other
 
YAEV8CL1 - Other
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
Copper
insulation
Y
Material, Color, and Finish
Color Code
RED
Descriptions
Product Type
Terminal
extra long description
BUR YAEV8CL1 8 AWG NYL HVYDTY RING
Description
8STR LUG
Long Description
Copper Lug, Ring Tongue, 1 Hole w/ Inspection Hole, 8 AWG, 1/4" Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Special Features
Features: The INSULUG Type YAEV-L Is Designed For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants, The Nylon Insulated Seamless, Electrolytic Copper Barrel With Double Thick Tongue Provides An Extra Strong Insulated Connection, The Terminal Is Rated 105 DEG C And Meets SAE-AS7928 Requirements, Double Thick Tongue: Provides Maximum Reliability And Electrical Capacity Plus An Extra Strong Te
Additional Information
pallet quantity
99999
Die Index
435
Insulation Type
Nylon
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAEV8CL1
GTIN
00781810027745
UPC
781810027745
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
YAEV-L, Heavy Duty
Packaging
Weight per each
0.012
Carton
200
Uses, Certifications, and Standards
Application
For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants
standard
UL486;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,360

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
200 View Store

A-L

Location Stock Available
Gonzales
1,160 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of YAEV8CL1.
Jump To:

Similar Items

Similar items are close alternatives to YAEV8CL1, though they may not be 100% alike.

The PV8-14R-Ty Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Se...
  • Our Part #: PV814RTY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV8-14R-TY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 200 ($295.61) ·
PV814RTY - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$295.61

Per 200

QTY:
Each
Add
RING TONGUE TERMINAL
  • MFR Part #: YAEV8CL1BOX
  • GTIN: 00781810023303
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to YAEV8CL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAEV8CL1 Burndy 00781810027745
PV8-14R-TY Panduit 00074983422012
KN8-14R-D Thomas & Betts 00786210103051

* All prices subject to change.

Begin Live Chat