YAEV18 - 22-18AWG Ins Ring Lug

Burndy

  • $1.09 (Each)
  • $1.09 (Each)

  • $109.04 (Per 100)

  • $1,090.40 (Per 1,000)
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
YAEV18
Manufacturer
Burndy
Manufacturer's Part Number
YAEV18
Description
22-18AWG Ins Ring Lug
Insulug Nylon Insulated Compression Ring Tongue Terminal; Stud: #8 - #10; Length: .91"; Width: .31"; 600 V Max.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810024812 / 00781810024812
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$1,090.40 (Per 1,000)
Resources
Images
 
 
YAEV18 - Small Image
 
YAEV18 - Large Image
Attachments
 
 
YAEV18 - Specification Sheet
Other Links
 
 
YAEV18 - Other
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
Copper
insulation
Y
Material, Color, and Finish
Color Code
RED
Descriptions
Product Type
Terminal
Description
22-18AWG INS RING LUG
extra long description
BUR YAEV18 22-18 NYL HVY DTY RING 8
Long Description
INSULUG Nylon Insulated Compression Ring Tongue Terminal; Stud: #8 - #10; Length: .91"; Width: .31"; 600 V Max.
Special Features
Features: The INSULUG Type YAEV Is Designed For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants, The Nylon Insulated Seamless, Electrolytic Copper Barrel With Double Thick Tongue Provides An Extra Strong Insulated Connection, The Terminal Is Rated 105 DEG C And Meets SAE-AS7928 Requirements, Double Thick Tongue: Provides Maximum Reliability And Electrical Capacity Plus An Extra Strong Term
Additional Information
Insulation Type
Nylon
pallet quantity
99999
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAEV18
GTIN
00781810024812
UPC
781810024812
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
YAEV, Heavy Duty
Packaging
Weight per each
0.002
Carton
1000
Uses, Certifications, and Standards
Application
For High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants
standard
UL486;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAEV18.
Jump To:

Cross Referenced

These items are similar to YAEV18 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG1810R/LX 3M Electrical Products 00051128586433
TN18-10 Burndy 00781810734827
YAEV18 Burndy 00781810024812
PN18-10R-C Panduit 00074983800063
PN1810R Panduit n/a
PNF18-10R-M Panduit 00074983810697
RA18-10 Thomas & Betts 00786210803913
TN1810 Burndy 78181073482
YAES18N3 Burndy 00781810804889
PNF18-10RM Panduit 07498381069
R6A-10 Penn-Union 00785037913942
RA1810 Thomas & Betts 78621080391

* All prices subject to change.

Begin Live Chat