YA8CL4B0X - 8AWG Alcu 1H Lug

Burndy

  • $4.45 (Each)
  • $4.45 (Each)
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
YA8CL4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA8CL4BOX
Description
8AWG Alcu 1H Lug
8 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552445 / 00781810552445
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.45 (Each)
Resources
Other Links
 
 
YA8CL4B0X - Other
 
YA8CL4B0X - Other
 
YA8CL4B0X - Other
 
YA8CL4B0X - Other
Brochures
 
 
YA8CL4B0X - Brochure
Images
 
 
YA8CL4B0X - Large Image
Attachments
 
 
YA8CL4B0X - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
8AWG ALCU 1H LUG
Product Type
Terminal
extra long description
BUR YA8CL4BOX 8 STR CU 1-HOLE SHORT
Long Description
8 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 49 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1/2 IN, Temperature Rating: 90 DEG C, Package: Box, Die Index: 49, Tongue Angle: Straight, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (1), Y46 Tool, U8CRT Die With PUADP-1 Adapter, (1), Color
Additional Information
Die Index
49
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA8CL4BOX
GTIN
00781810552445
UPC
781810552445
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.0002
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA8CL4B0X.
Jump To:

Cross Referenced

These items are similar to YA8CL4B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL4BOX Burndy 00781810552445
LCA810 Panduit n/a
BLU8S18 PU n/a
25630695424 Thomas & Betts 00786210788388

* All prices subject to change.

Begin Live Chat