YA6CN - 6AWG Cop 1H Lug

Burndy

  • $21.19 (Each)
  • $21.19 (Each)

  • $1,059.50 (Per 50)
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
YA6CN
Manufacturer
Burndy
Manufacturer's Part Number
YA6CN
Description
6AWG Cop 1H Lug
6 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810105245 / 00781810105245
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.19 (Each)
Standard Packaging
$1,059.50 (Per 50)
Resources
Images
 
 
YA6CN - Small Image
 
YA6CN - Large Image
Attachments
 
 
YA6CN - Specification Sheet
Brochures
 
 
YA6CN - Brochure
Other Links
 
 
YA6CN - Other
 
YA6CN - Other
 
YA6CN - Other
 
YA6CN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
6AWG COP 1H LUG
extra long description
BUR YA6CN CU HYLUG- 6 STR-1/2-LONG
Product Type
Terminal
Long Description
6 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLUE Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Wire Strip Length: 1-3/16 IN, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (2), Y46 Tool, U5CRT, U8CABT Die With PUADP-1 Adapter, (2),
Additional Information
Die Index
7
Manufacturer Information
Manufacturers Part Number
YA6CN
Brand
BURNDY
GTIN
00781810105245
UPC
781810105245
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6CN.
Jump To:

Cross Referenced

These items are similar to YA6CN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6CN Burndy 00781810105245
CLNS-6-12 ILSCO 00783669629064
LCB6-12-L Panduit 00613056165007

* All prices subject to change.

Begin Live Chat