YA6CL6 - Ya6cl6

Burndy

  • $16.82 (Each)
  • $16.82 (Each)
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
YA6CL6
Manufacturer
Burndy
Manufacturer's Part Number
YA6CL6
Description
Ya6cl6
6 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810018965 / 00781810018965
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.82 (Each)
Resources
Images
 
 
YA6CL6 - Large Image
Brochures
 
 
YA6CL6 - Brochure
Other Links
 
 
YA6CL6 - Other
 
YA6CL6 - Other
 
YA6CL6 - Other
Attachments
 
 
YA6CL6 - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
YA6CL6
Product Type
Terminal
extra long description
BUR YA6CL6 CULUG-6STR-SHORT-1/2STUD
Long Description
6 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLUE Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 7/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Die Index: 7, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT,W5CRT, X5CRT, X8CART Die, (1), Y35, Y39, Y750, PAT750 Tool, U5CRT, UBCABT Die, (1), Y46 Tool, U5CRT, UBCABT Die With PUADP-1 Ada
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6CL6
GTIN
00781810018965
UPC
781810018965
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6CL6.
Jump To:

Cross Referenced

These items are similar to YA6CL6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6CL6 Burndy 00781810018965
CLWS-6-12 ILSCO 00783669629071
LCA6-12-L Panduit 00074983028207
BLU 6 S9 Penn-Union n/a
256-30695-422 Thomas & Betts 00786210642888
CZL16-12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat