YA6C2N - 6AWG Cop 2H Lug

Burndy

  • $15.38 (Each)
  • $15.38 (Each)
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
YA6C2N
Manufacturer
Burndy
Manufacturer's Part Number
YA6C2N
Description
6AWG Cop 2H Lug
6 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501818 / 00781810501818
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.38 (Each)
Resources
Other Links
 
 
YA6C2N - Other
 
YA6C2N - Other
 
YA6C2N - Other
 
YA6C2N - Other
Brochures
 
 
YA6C2N - Brochure
Images
 
 
YA6C2N - Large Image
Attachments
 
 
YA6C2N - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
6AWG COP 2H LUG
Product Type
Terminal
Long Description
6 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Blue Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Die Index: 7, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (2), Y46 Tool, U5CRT, U8CABT Die With PUADP-1
extra long description
BUR YA6C2N CULUG- 6 STR-NEMA-LONG
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6C2N
GTIN
00781810501818
UPC
781810501818
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6C2N.
Jump To:

Cross Referenced

These items are similar to YA6C2N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C2N ABB Low Voltage Products n/a
YA6C-2N ABB Low Voltage Products n/a
YA6C2N Burndy 00781810501818
YA8C2N Burndy 00781810447550
L6N Greaves 00784491330692
L6N NSi Industries 00662381035011
LCC612L Panduit 00074983902859
BBLU 6D N Penn-Union 00785037216241
BLU6DN Penn-Union 00785037228541
25630695868 Thomas & Betts 00786210128061
LCN612 Thomas & Betts 00783786032723
54852BE Thomas & Betts 00786210897974

* All prices subject to change.

Begin Live Chat