YA4CL4B0X - 4AWG Cop 1H Lug

Burndy

  • $7.92 (Each)
  • $7.92 (Each)

  • $396.00 (Per 50)
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
YA4CL4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA4CL4BOX
Description
4AWG Cop 1H Lug
Copper Compression Lug, 1 Hole W/ Inspection Window, 4 Awg, 3/8" Stud, Short Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552506 / 00781810552506
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.92 (Each)
Standard Packaging
$396.00 (Per 50)
Resources
Images
 
 
YA4CL4B0X - Small Image
 
YA4CL4B0X - Large Image
Brochures
 
 
YA4CL4B0X - Brochure
Other Links
 
 
YA4CL4B0X - Other
 
YA4CL4B0X - Other
Attachments
 
 
YA4CL4B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
extra long description
BUR YA4CL4BOX 4 STR CU 1-HOLE SHORT
Product Type
Terminal
Description
4AWG COP 1H LUG
Long Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 4 AWG, 3/8" Stud, Short Barrel, Tin Plated.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 8, Finish: Electro-Tin Plated, Package: Box, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 7/8 IN, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (1), Y46 Tool, U4CRT, U6CABT Die
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4CL4BOX
GTIN
00781810552506
UPC
781810552506
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4CL4B0X.
Jump To:

Cross Referenced

These items are similar to YA4CL4B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30021 3M Electrical Products 00054007124696
YA4CL4-BOX Burndy 00781810552506
GL-438 Greaves 00784491320082
VHCS-4-38 Hubbell Power Systems 00096359338710
GL438 NSi Industries 00662381036049
LCA4-38-L Panduit 00074983900138
CTL4-38 Thomas & Betts 00783786131754
HL438 Thomas & Betts n/a
VHCS-4-38 Anderson n/a
VHCS438 Anderson n/a
GL 438 Greaves n/a
CSWS-4-38 ILSCO 00783669630411
94030 Morris 00601986940306
LCAS4-38-L Panduit 00074983225286
BLU-4S2 Penn-Union 00785037231541
54140 Thomas & Betts 00786210541402
HL4-38 Thomas & Betts n/a
328164 Amprobe n/a
33471 Amprobe n/a
YA4CL4 Burndy 00781810098066
YAL4CT38 Burndy 00781810417539
DPLS4138 DOSSERT n/a
CC438 Ideal Industries n/a
LCAS438 Panduit n/a
54440 Thomas & Betts 00786210544403
S989221 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat