YA39 - 750 Comp Lug 5/8" Stud Holes

Burndy

  • $127.48 (Each)
  • $127.48 (Each)

  • $764.88 (Per 6)

Availability: Currently Out Of Stock
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
YA39
Manufacturer
Burndy
Manufacturer's Part Number
YA39
Description
750 Comp Lug 5/8" Stud Holes
750 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810521755 / 00781810521755
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.48 (Each)
Standard Packaging
$764.88 (Per 6)
Resources
Images
 
 
YA39 - Small Image
 
YA39 - Large Image
Attachments
 
 
YA39 - Specification Sheet
Brochures
 
 
YA39 - Brochure
Other Links
 
 
YA39 - Other
 
YA39 - Other
 
YA39 - Other
 
YA39 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
extra long description
BUR YA39 750 CU 1-HOLE LONG 5/8
Long Description
750 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLACK Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Wire Strip Length: 2-15/16 IN, Die Index: 24, Finish: Electro-Tin Plated, Tongue Angle: Straight, Color Code: Black, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (4), Y46 Tool, U39RT Die With PUADP-1 Adapter, (4), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH,
Description
750 COMP LUG 5/8" STUD HOLES
Additional Information
Die Index
24
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA39
GTIN
00781810521755
UPC
781810521755
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA39.
Jump To:

Similar Items

Similar items are close alternatives to YA39, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper...
  • Our Part #: L75058
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L75058
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($130.54) ·
L75058 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA39 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL75058 Anderson n/a
VHCL-750-58 Anderson n/a
YA39 Burndy 00781810521755
CCB75062 CMC n/a
DPL751 DOSSERT n/a
L 75058 Greaves n/a
AL750N Greaves 00784491504741
L75058 Greaves 00784491411957
L-75058 Greaves 784491411957
VHCL75058 Hubbell Power Systems 00096359338291
88-648 Ideal Industries n/a
CLNS-750-58 ILSCO 783669648980
CLWS-750-58 ILSCO 783669648997
CRA-750L ILSCO n/a
CLND75012134 ILSCO 00783669649543
CRA750L ILSCO n/a
2ACL-750 ILSCO 00783669000368
CLNS75058 ILSCO 78366964898
94290 Morris 00601986942904
L75058 NSi Industries 00662381034199
AL750NG NSi Industries n/a
L-75058 NSi Industries 662381034199
LCA750-58-6 Panduit 74983448449
LCB750-58-6 Panduit 00074983901753
BBLU-075S Penn-Union 785037216739
BBLU 075S Penn-Union 00785037216739
BLUA075D1 Penn-Union 00785037237277
755558 TE Connectivity n/a
75LS58 TE Connectivity n/a
58984BE Thomas & Betts 786210819686
L75058 Thomas & Betts n/a
54923BE Thomas & Betts 00786210898230
CTL750L-58 Thomas & Betts 00783786410460
L750-58 Thomas & Betts n/a
54923 Thomas & Betts n/a
60278 Thomas & Betts 00786210602783
ATL7502 Thomas & Betts 00783786611249
CTL750L12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat