YA31L11 - 350MCM 1H Lug

Burndy

  • $39.56 (Each)
  • $39.56 (Each)
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
YA31L11
Manufacturer
Burndy
Manufacturer's Part Number
YA31L11
Description
350MCM 1H Lug
350 Kcmil Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 18 or 324 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810018040 / 00781810018040
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.56 (Each)
Resources
Brochures
 
 
YA31L11 - Brochure
Other Links
 
 
YA31L11 - Other
 
YA31L11 - Other
 
YA31L11 - Other
Images
 
 
YA31L11 - Large Image
Attachments
 
 
YA31L11 - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
350MCM 1H LUG
extra long description
BUR YA31L11 350 CU 1-HOLE SHORT 3/8
Product Type
Terminal
Long Description
350 kcmil CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 18 or 324 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Die Index: 18, Finish: Electro-Tin Plated, Color Code: Red, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W31VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W31VT, W31RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U31RT, U29ART Die, (2), Y46 Tool, U31RT, U29ART Die With PUADP-1 Adapter, (2), Diele
Additional Information
Die Index
18
Manufacturer Information
Manufacturers Part Number
YA31L11
Brand
BURNDY
GTIN
00781810018040
UPC
781810018040
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA31L11.
Jump To:

Cross Referenced

These items are similar to YA31L11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA31-L11 Burndy 781810018040
YA31L11 Burndy 00781810018040
YA31LTC38FX Burndy 781810020258
YAV150FM10 Burndy 00781810322031
YAV185M10 Burndy 00781810322161
VHCS35038 Hubbell Power Systems 96359338642
CLNS-350-38 ILSCO 783669642940
CLWS-350-38 ILSCO 783669642957
CSWS-350-38 ILSCO 783669642971
LCA350-38-X Panduit 00074983719389
LCA35038X Panduit n/a
BLU035S1 Penn-Union 785037233330
BLU035S1 PU n/a
256-30695-112 Thomas & Betts 786210642055
25630695112 Thomas & Betts n/a
54115NT06 Thomas & Betts 786209867841
Y31L11 Burndy n/a
CSWS35038 ILSCO n/a
CCR35038 NSi Industries n/a
BLU 035 S1 Penn-Union 00785037233330
HL35038 Thomas & Betts n/a
325903 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat