YA30 - 300 Comp Lug 1/2" Stud Hole

Burndy

  • $45.19 (Each)
  • $45.19 (Each)

  • $451.90 (Per 10)

Availability: Currently Out Of Stock
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
YA30
Manufacturer
Burndy
Manufacturer's Part Number
YA30
Description
300 Comp Lug 1/2" Stud Hole
300 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504550 / 00781810504550
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.19 (Each)
Standard Packaging
$451.90 (Per 10)
Resources
Images
 
 
YA30 - Small Image
 
YA30 - Large Image
Attachments
 
 
YA30 - Specification Sheet
Brochures
 
 
YA30 - Brochure
Other Links
 
 
YA30 - Other
 
YA30 - Other
 
YA30 - Other
 
YA30 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
WHITE
Descriptions
Product Type
Terminal
extra long description
BUR YA30 300 CU 1-HOLE LONG 1/2
Description
300 COMP LUG 1/2" STUD HOLE
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Wire Strip Length: 2 IN, Die Index: 17 Or 298, Color Code: White, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W30VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W30VT, W30RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U30RT, U28ART Die, (4), Y46 Tool, U30RT, U28ART Die With PUADP-1 Adapter, (4), C
Long Description
300 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,WHITE Color Code, 17 or 298 Die Index.
Additional Information
Die Index
17
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA30
GTIN
00781810504550
UPC
781810504550
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA30.
Jump To:

Similar Items

Similar items are close alternatives to YA30, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 300 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L30048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: L30048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
L30048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to YA30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31053 3M Electrical Products 00054007126348
VHCL30012 Anderson n/a
VHCL-300-12 Anderson n/a
YA30 Burndy 00781810504550
YAZ30TC12 Burndy 00781810240243
CCB30050 CMC n/a
DPL301 DOSSERT n/a
CCB300-50 Galvan Industries 00632591710626
L 30048 Greaves n/a
L-30048 Greaves 00784491411704
VHCL30012 Hubbell Power Systems 00096359337959
88-638 Ideal Industries n/a
CLNS-300-12 ILSCO 00783669641868
CLWS-300-12 ILSCO 00783669641875
CRA-300L ILSCO 78366909720
CRA300L ILSCO n/a
CLNS30012 ILSCO 78366964186
94262 Morris 00601986942621
L30048 NSi Industries 00662381034144
LCA300-12-X Panduit 00074983900503
LCB300-12-X Panduit 00074983901500
LCB30012 Panduit n/a
BBLU-030S Penn-Union 00785037216432
BBLU030S Penn-Union 78503721643
30LS12 TE Connectivity n/a
54914BE Thomas & Betts 00786210898186
CTL300L-12 Thomas & Betts 00783786410415
L300-48 Thomas & Betts 00783786739011
54914 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat