YA2CLB0X - 2STR Cu 1H Short 5/1

Burndy

  • $15.69 (Each)
  • $15.69 (Each)

  • $392.25 (Per 25)
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
YA2CLB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA2CLBOX
Description
2STR Cu 1H Short 5/1
2 Awg Cu, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810551509 / 00781810551509
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.69 (Each)
Standard Packaging
$392.25 (Per 25)
Resources
Images
 
 
YA2CLB0X - Large Image
Other Links
 
 
YA2CLB0X - Other
 
YA2CLB0X - Other
 
YA2CLB0X - Other
Brochures
 
 
YA2CLB0X - Brochure
Attachments
 
 
YA2CLB0X - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
Terminal
Description
2STR CU 1H SHORT 5/1
extra long description
BUR YA2CLBOX 2STR 1-HOLE SHORT 5/16
Long Description
2 AWG CU, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BROWN Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V To 35 KV 45 DEG, 90 DEG Angles Are Available, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, OUR840, MD7-34R Mechanical: W2CVT (1), W2CRT (1), X2CRT (1),BCT500HS, Y500CTHS Hydraulic: W2CVT (1),W2CRT (1), X2CRT (1), W29VT (4), Y35, Y39, Y750, Y46, PAT750 Hydraulic: U2CRT (1), Dieless: Y1MRTC (2), MY29-3 (1), MY29-11 (1), MRC840 (1), Y644HS (1), Y81KFT (1), Y81KFTMBH (1), PAT81KFT-18V (1), Wire Strip Length: 15/16 IN, Conductor Type: Commercial Stranded Copper
Additional Information
Die Index
10
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA2CLBOX
GTIN
00781810551509
UPC
781810551509
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA2CLB0X.
Jump To:

Cross Referenced

These items are similar to YA2CLB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30023 3M Electrical Products 00054007124856
VHCS2516 Anderson n/a
YA2CL-BOX Burndy 00781810551509
GL 256 Greaves n/a
GL-256 Greaves 00784491320099
CRB-2 ILSCO n/a
CSWS-2-516 ILSCO 00783669633054
94036 Morris 00601986940368
GL256 NSi Industries 00662381036261
LCAS2-56-Q Panduit 00074983225309
BLU-2S1 Penn-Union 00785037230681
54142-TB Thomas & Betts 00786210541426
CTL2-516 Thomas & Betts 00783786031771
HL2-516 Thomas & Betts n/a
CCL-2-516 ILSCO 00783669031324
LCA2-56-Q Panduit 00074983900169
HL2516 Thomas & Betts 00783786731565

* All prices subject to change.

Begin Live Chat