YA2CL2B0X - 2AWG 1H Cop Lug

Burndy

  • $16.64 (Each)
  • $16.64 (Each)

  • $416.00 (Per 25)
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
YA2CL2B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA2CL2BOX
Description
2AWG 1H Cop Lug
2 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810551752 / 00781810551752
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.64 (Each)
Standard Packaging
$416.00 (Per 25)
Resources
Images
 
 
YA2CL2B0X - Small Image
 
YA2CL2B0X - Large Image
Attachments
 
 
YA2CL2B0X - Specification Sheet
Brochures
 
 
YA2CL2B0X - Brochure
Other Links
 
 
YA2CL2B0X - Other
 
YA2CL2B0X - Other
 
YA2CL2B0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
extra long description
BUR YA2CL2BOX 2STR CU 1-HOLE SHORT
Description
2AWG 1H COP LUG
Product Type
Terminal
Long Description
2 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BROWN Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 15/16 IN, Package: Box, Tongue Angle: Straight, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Die Index: 10, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (1), Y46 Tool, U2CRT Die With PUADP-1 Adapter, (1), Colo
Additional Information
Die Index
10
Manufacturer Information
Manufacturers Part Number
YA2CL2BOX
Brand
BURNDY
GTIN
00781810551752
UPC
781810551752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA2CL2B0X.
Jump To:

Cross Referenced

These items are similar to YA2CL2B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30022 3M Electrical Products 00054007124771
VHCS214 Anderson n/a
YA2CL2-BOX Burndy 00781810551752
GL 214 Greaves n/a
GL214 Greaves 00784491320075
CRA-2 ILSCO n/a
CSWS-2-14 ILSCO 00783669633016
19318-0026 Molex n/a
94034 Morris 00601986940344
GL214 NSi Industries 00662381036360
LCAS2-14-Q Panduit 00074983225293
BLU-2S Penn-Union 00785037230650
54107 Thomas & Betts 00786210541075
CTL2-14 Thomas & Betts 00783786131761
HL2-14 Thomas & Betts n/a
320383 Amprobe n/a
325201 Amprobe n/a
YA2 Burndy n/a
YA2CL2 Burndy 00781810126424
YAV2CLTC14FX Burndy 00781810022382
DPLS625 DOSSERT n/a
VHCS-2-14 Hubbell Power Systems 00096359338444
CC225 Ideal Industries n/a
CCL-2-14 ILSCO 00783669031300
CCL214 ILSCO n/a
LCA2-14-Q Panduit 00074983900152
LCA214 Panduit n/a
80674 Thomas & Betts n/a
HL214 Thomas & Betts n/a
S989172 Thomas & Betts n/a
G37514 Woodhead 00800753040915

* All prices subject to change.

Begin Live Chat