YA2CA9 - 2AWG STR Alu 2H 1/2 Lug

Burndy

  • $39.16 (Each)
  • $39.16 (Each)

  • $1,958.00 (Per 50)
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
YA2CA9
Manufacturer
Burndy
Manufacturer's Part Number
YA2CA9
Description
2AWG STR Alu 2H 1/2 Lug
2 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810036730 / 00781810036730
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.16 (Each)
Standard Packaging
$1,958.00 (Per 50)
Resources
Images
 
 
YA2CA9 - Large Image
Other Links
 
 
YA2CA9 - Other
 
YA2CA9 - Other
 
YA2CA9 - Other
Brochures
 
 
YA2CA9 - Brochure
Attachments
 
 
YA2CA9 - Specification Sheet
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
35
Material
Aluminum
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
Description
2AWG STR ALU 2H 1/2 LUG
extra long description
BUR YA2CA9 2 STR AL 2-HOLE 1/2
Long Description
2 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Pink Color Code, 348 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
pallet quantity
19600
Die Index
348
Manufacturer Information
Manufacturers Part Number
YA2CA9
Brand
BURNDY
GTIN
00781810036730
UPC
781810036730
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA2CA9.
Jump To:

Cross Referenced

These items are similar to YA2CA9 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2CA9 Burndy 00781810036730
YAK2CA2G2 Burndy 00781810081716
YCA2R2N Burndy 00781810016633
GAUB2/022N FRANKEL n/a
GTTA2E12N FRANKEL n/a
VAUL112BN Hubbell Power Systems 00096359334675
36918 KEARNEY n/a
FKLAC2D Penn-Union 00785037343848
BLUA 2D Penn-Union n/a
SA2NTN Thomas & Betts 00783786749676
SA2N Thomas & Betts 00783786749652
SAK2N Thomas & Betts 00783786748402

* All prices subject to change.

Begin Live Chat